Beli Kunci Milwaukee di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. MILWAUKEE Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp719.900

    MILWAUKEE Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.
    atribut:
    • Grip Style: Ergonomic
    • Handle Color: Red, Silver
    • Handle Type: Ergonomic
    • Adjustable Wrench Type: Adjustable Wrench
    • Material: Alloy Steel
    • Finish: Chrome
    • Adjustment Type: Groove
    • End Style: Hang Hole
    • Head Type: Flexible
    • Jaw Material: Alloy Steel
    • Measurement Type: SAE
    • Opening Type: Adjustable
    • Standards: ASME
    • Tether Style: Tether Ready
  3. MILWAUKEE Adjustable Wrench Set (Kunci Inggris)
    Mulai

    Rp1.199.900

    MILWAUKEE Adjustable Wrench Set (Kunci Inggris)
    Deskripsi:
    General purpose adjustable wrench sets provide an assortment of wrenches with different maximum jaw capacities for use on a wide range of fasteners. Wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes. Wrench sets provide multiple jaw capacities and lengths so they can be used with a range of fasteners.
    atribut:
    • Grip Style: Plain
    • Handle Color: Red, Silver
    • Handle Type: Ergonomic
    • Adjustable Wrench Type: Adjustable Wrench Sets
    • Number of tools: 2
    • Material: Alloy Steel
    • Adjustment Type: Groove
    • Container Type: None
    • End Style: Hang Hole
    • Finish: Chrome
    • Head Thickness (inch): 3/8
    • Head Type: Standard
    • Jaw Capacity (inch): 15/16, 1 3/8
    • Jaw Material: Alloy Steel
    • Measurement Type: SAE
    • Opening Type: Adjustable
    • Range of Lengths (inch): 6 to 10
    • Standards: ASME
    • Tether Style: Tether Ready
  4. MILWAUKEE Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp429.900

    MILWAUKEE Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Finish: Chrome
    • Box End Type: 12-Point Box End
    • Head Type: Standard
    • Tether Style: Tether Capable
    • Wrench Length Style: Standard
  5. MILWAUKEE Ratchet Handle (Kunci Sok Ratchet)
    Mulai

    Rp1.299.900

    MILWAUKEE Ratchet Handle (Kunci Sok Ratchet)
    Deskripsi:
    Standard-head ratchets can speed the turning of fasteners with a mechanism that allows the tool to rotate freely in one direction without removing the ratchet head from the fastener and repositioning the tool.
    atribut:
    • Corrosion Resistant: Yes
    • Grip Style: Smooth
    • Material: Alloy Steel
    • Finish: Chrome
    • Flex Range of Motion (°): 4
    • Head Shape: Pear
    • Head Type: Standard
    • Measurement Type: SAE
    • Minimum Arc Swing (°): 4
    • Number of Geared Teeth: 90
    • Ratchet Type: Standard
    • Ratcheting: Yes
    • Reversing: Yes
  6. MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.899.900

    MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Finish: Chrome
    • Box End Type: 12-Point Box End
    • Wrench Length Style: Standard
  7. MILWAUKEE Digital Torque Wrench (Kunci Torsi Digital)
    Mulai

    Rp14.999.900

    MILWAUKEE Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    These cordless torque wrenches are made by Milwaukee. Torque wrenches tighten bolts to a predetermined torque to prevent overtightening. Users set the desired torque and the tool automatically stops tightening just before reaching the desired torque. The wrench can then be turned by hand for final tightening. A digital readout displays the torque and stores data for future use. These torque wrenches are powered by a 12V battery. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Battery Series: M12 REDLITHIUM (Not Included)
    • Accuracy (%): +/- 2 (CW)
    • Calibration: 12 Months or 5,000 Cycles
    • No Load Speed (rpm): 0-100
    • Overall Length (mm): 587
    • Torque Range (N m): 17 to 203
    • Voltage (V): 12
  8. MILWAUKEE Drill Chuck
    66%
    Mulai

    Rp339.900

    MILWAUKEE Drill Chuck
    atribut:
    • Material - Machining: High Speed Steel
  9. MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  10. MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Mulai

    Rp3.099.900

    MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  11. MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp24.999.900

    MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Number of tools: 30
    • Material: Chrome Vanadium Steel
    • Finish: Chrome
    • Head Size (inch): 1, 1/2, 1/4, 10 mm, 11 mm, 11/16, 11/32, 12 mm, 13 mm, 13/16, 14 mm, 15 mm, 15/16, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 3/4, 3/8, 5/16, 5/8, 7/16, 7/8, 8 mm, 9 mm, 9/16, 9/32
    • Head Offset Angle (°): 0
    • Head Thickness (mm): 7 to 14.5, Varies
    • Box End Type: 12-Point Box End
    • Container Color: Black, Red
    • Container Type: Tray
    • Head Type: Standard
    • Measurement Type: Metric, SAE
    • Min. Arc Swing (°): 2.5
    • Number of Points: 12
    • Opening Angle (°): 0
    • Opening Type: Rounded
    • Range of Head Sizes (inch): 1/4 to 1
    • Range of Length (mm): 135 to 341.2
    • Tether Style: Tether Capable
    • Wrench Length Style: Standard
    • Wrench Product Grouping: Wrench Sets
  12. MILWAUKEE 3/4inch Dr. Deep Impact Socket
    Mulai

    Rp939.900

    MILWAUKEE 3/4inch Dr. Deep Impact Socket
    atribut:
    • Drive Type: Impact
    • Compatible Fastener Type: Adapters, Wrenches
    • Impact Rated: Yes
    • Drive Size (inch): 3/4
    • Finish: Black Phosphate
    • Material: Steel
    • Measurement Type: Metric
    • Non-Magnetic: Yes
    • Socket Depth: Deep
    • Socket Shape: 6-Point
  13. MILWAUKEE Mata Kunci Sok Impact 1/2inch
    Mulai

    Rp179.900

    MILWAUKEE Mata Kunci Sok Impact 1/2inch
    Deskripsi:
    These 1/2" drive SAE impact sockets come with a one-half inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Drive Type: Impact
    • Impact Rated: Yes
    • Non-Magnetic: Yes
    • Drive Size (inch): 1/2
    • Material: Alloy Steel
    • Measurement Type: SAE
  14. MILWAUKEE Mata Kunci Sok Impact 3/8inch
    Mulai

    Rp199.900

    MILWAUKEE Mata Kunci Sok Impact 3/8inch
    Deskripsi:
    These 3/8" drive SAE impact sockets come with a three-eighths inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Drive Type: Impact
    • Compatible Fastener Type: Bolts
    • Impact Rated: Yes
    • Socket Length (inch): 2 1/2
    • Non-Magnetic: Yes
    • Drive Size (inch): 3/8
    • Finish: Black Oxide
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Socket Depth: Deep
    • Socket Shape: 6-Point
  15. MILWAUKEE Hammer Smooth Face Poly/Fiberglass Handle (Martil / Palu)
    Mulai

    Rp999.900

    MILWAUKEE Hammer Smooth Face Poly/Fiberglass Handle (Martil / Palu)
    Deskripsi:
    The Milwaukee 19oz Poly/Fiberglass Smooth Face Hammer is designed with a durable poly/fiberglass handle and over-molded to help prevent it from slipping out of the user’s hands during the job. The Hammer is precision balanced and has an asymmetrical anti-ring claw design.
    atribut:
    • Size (lbs): 1.19
  16. MILWAUKEE Impact Reducer
    Mulai

    Rp649.900

    MILWAUKEE Impact Reducer
    atribut:
    • Drive Type: Impact
    • Input Drive Gender: Male
    • Input Drive Shape: Square
    • Output Drive Gender: Female
    • Finish: Black Phosphate
    • Impact Rated: Yes
    • Material: Steel
    • Measurement Type: SAE
    • Number of Pieces: 1
    • Output Drive Shape: Square
    • Standards: ASME
  17. MILWAUKEE Impact Extension
    Mulai

    Rp659.900

    MILWAUKEE Impact Extension
    atribut:
    • Drive Type: Impact
    • Input Drive Gender: Male
    • Input Drive Shape: Square
    • Output Drive Gender: Female
    • Impact Rated: Yes
    • Material: Steel
    • Measurement Type: SAE
    • Output Drive Shape: Square
    • Socket Extension Type: Standard
  18. MILWAUKEE Holesaw Kit (Gergaji Lubang)
    Mulai

    Rp1.199.900

    MILWAUKEE Holesaw Kit (Gergaji Lubang)
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  19. TONE Combination Wrench (Kunci Ring Pas) (Kunci Ring Pas)
    44%
    Mulai

    Rp139.900

    TONE Combination Wrench (Kunci Ring Pas) (Kunci Ring Pas)
    Deskripsi:
    -Combines the speed of spanner and the strength of box end wrench.-Temporary tightening is on the spanner side, the final tightening on the side of box end is done with a function tool of 1 role 2 functions.-The bent angle of the box end handle is 15°.
  20. MILWAUKEE Measuring Tape Premium Magnetic (Meteran)
    Mulai

    Rp999.900

    MILWAUKEE Measuring Tape Premium Magnetic (Meteran)
    Deskripsi:
    MILWAUKEE Magnetic Tape Measures are Nothing But Heavy Duty. Using Nylon Blade Protection and a 5-Point Reinforced Frame, they offer the Longest Blade Life, by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, MILWAUKEE Magnetic Tapes feature a new-to-world Dual Magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the Finger Stop, which protects your finger when the blade retracts.
    atribut:
    • Dimensions (LxWxH) (mm): 83x46.5x73.6
    • Blade Width (mm): 27
    • Standout Length (m): 2.7
    • Length (m): 5 (16Ft)
Daftar Harga Kunci Milwaukee Terbaru November 2026
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp579.900
MILWAUKEE Adjustable Wrench (Kunci Inggris)Rp719.900
MILWAUKEE Adjustable Wrench Set (Kunci Inggris)Rp1.199.900
MILWAUKEE Combination Wrench (Kunci Ring Pas)Rp429.900
MILWAUKEE Ratchet Handle (Kunci Sok Ratchet)Rp1.299.900
MILWAUKEE Combination Wrench Set (Kunci Ring Pas)Rp2.899.900
MILWAUKEE Digital Torque Wrench (Kunci Torsi Digital)Rp14.999.900
MILWAUKEE Drill ChuckRp339.900
MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Rp8.899.900
MILWAUKEE Infrared Thermometer (Pengecek Suhu)Rp3.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)